
NEC Replacement Lamp for:NP901WG- NP905- NP905G- NP905 for NEC NP9 NP905
Mfr # NP05LP-ER
Zoro # G222725986
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
For Use With
Projector Lamp for NEC NP9 NP905, NEC NP9 NP901WG, NEC VT VT800, NEC VT VT800G, NEC VT VT700G, NEC VT VT700, NEC NP9 NP910W, NEC NP9 NP905G2, NEC NP9 NP905G
Type
Projector Lamp - Compatible
Power Signal
A/C
Rated Life
2000 hrs
Bulb Type
High Quailty Compatible
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NP05LP-ER
Zoro #
G222725986
UPC #
-
Country of Origin
China
Details
For Use With
Projector Lamp for NEC NP9 NP905, NEC NP9 NP901WG, NEC VT VT800, NEC VT VT800G, NEC VT VT700G, NEC VT VT700, NEC NP9 NP910W, NEC NP9 NP905G2, NEC NP9 NP905G
Type
Projector Lamp - Compatible
Power Signal
A/C
Rated Life
2000 hrs
Bulb Type
High Quailty Compatible
Watts
210 W
Description
NEC Replacement Lamp for:NP901WG- NP905- NP905G- NP905G2- VT700- VT800- VT800G.Specifications:Bulb Technology: NSH 210W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.