Flagging Tape, Orange, 6 in Wide x 300 ft Length, Vinyl, 2.5 mil

  • Mfr # TF6O300-200

  • Zoro # G3929423


product price:  $13.29
/ea

Key Features

Material
Vinyl
Tape Width
6 in
Tape Length
300 ft
Tape Thickness
2.5 mil
Standards
OSHA 1910.144(a), OSHA 1926-956(c)(1)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TF6O300-200
Zoro #
G3929423
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
6 in
Tape Length
300 ft
Tape Thickness
2.5 mil

Details

Item
Flagging Tape
Material
Vinyl
Color
Orange
Standards
OSHA 1910.144(a), OSHA 1926-956(c)(1)
Product Type
Flagging Tape
Pattern
No Pattern

Description

Flagging Tape, Color Orange, Pattern No Pattern, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 6 in, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.