Shop BRADY
See all product information
Create Account
Caution Barricade Tape Black on Yellow Roll of 1000 Feet, 1000PK
- Mfr # 91450
- Zoro # G722966315
product price:Â
$
95.95
/pk of 1000, $0.10/ea
Key Features
Tape Width
3 in
Tape Thickness
0.002 in
Color
Black on Yellow
Tape Length
1000 ft
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91450
- Zoro #
- G722966315
- UPC #
- 754473914509
- Country of Origin
- United States
- Color
- Black on Yellow
- Item
- Barricade Tape
- Material
- Polyethylene
Dimensions
- Tape Width
- 3 in
- Tape Thickness
- 0.002 in
- Tape Length
- 1000 ft
Description
This durable, lightweight barricade tape is made of non-adhesive, glossy B-912 polyethylene for on-the-spot warnings of potential danger. Non-adhesive Polyethylene (B-912) is a glossy plastic thatfts ideal for temporary outdoor or permanent indoor use. Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades. Visual barricading provides fast on-the-spot warning of potential danger. B-912 polyethylene barricade tapes from Brady are available in variety of legends to fit your specific needs (each roll/legend is sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.