Shop PREVOST
See all product information
Create Account
3/8" x 33 ft. Retracting Hose Reel, 175 psi, w/Hose
- Mfr # DRFB 1010IS
- Zoro # G6173058
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
175 psi
Hose Inside Dia.
3/8"
Hose Length
33 ft.
Overall Length
13.39"
Mounting
Wall or Overhead
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRFB 1010IS
- Zoro #
- G6173058
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 33 ft.
- Overall Length
- 13.39"
Details
- Item
- Retracting Hose Reel
- Max. Pressure
- 175 psi
- Mounting
- Wall or Overhead
- Media - Hose Reels
- Air
- Finish - Hose Reels
- Powder Coated
- Housing Material
- Galvanized steel
- Hose Included
- Yes
- Includes Hose
- Yes
Description
Retracting Hose Reel,3/8 In.x33 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.