3/8" x 50 ft. Hose Reel
- Mfr # DMO NHP
- Zoro # G6173408
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/8"
Hose Length
50 ft.
Overall Length
19.09"
Mounting
Bracket
Hose Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMO NHP
- Zoro #
- G6173408
- UPC #
- -
- Country of Origin
- France
- Item
- Hose Reel
- Mounting
- Bracket
- Hose Included
- No
- Housing Material
- Galvanized steel
- Includes Hose
- No
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 50 ft.
- Overall Length
- 19.09"
Description
Open High Pressure Hose Reel,400 bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.