3/4" x 82 ft. Stainless Steel Hose Reel, Max 145 psi
- Mfr # DLOI 1625LS
- Zoro # G6173721
product price:Â
$
3,384.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
145 psi
Hose Inside Dia.
3/4"
Overall Length
24.56"
Mounting
Bracket
Media - Hose Reels
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLOI 1625LS
- Zoro #
- G6173721
- UPC #
- -
- Country of Origin
- France
- Item
- Stainless Steel Hose Reel
- Max. Pressure
- 145 psi
- Mounting
- Bracket
- Media - Hose Reels
- Water
- Finish - Hose Reels
- Powder Coated
- Housing Material
- Galvanized steel
Dimensions
- Hose Inside Dia.
- 3/4"
- Hose Length
- 82 ft.
- Overall Length
- 24.56"
Description
SS Hose Reel,3/4 In.x82ft,ELS Coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.