5/8" x 82 ft. Hose Reel, Max 145 psi
- Mfr # DLO 1625LS
- Zoro # G6173791
product price:Â
$
1,953.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
145 psi
Hose Length
82 ft.
Overall Length
19.09"
Mounting
Bracket
Media - Hose Reels
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLO 1625LS
- Zoro #
- G6173791
- UPC #
- -
- Country of Origin
- France
- Item
- Hose Reel
- Max. Pressure
- 145 psi
- Mounting
- Bracket
- Media - Hose Reels
- Water
- Application
- Industrial Kitchens, Slaughterhouses, Dairies, Food Processing, Chemical and Pharmaceutical Plants, Swimming pools
- Housing Material
- Stainless steel
Dimensions
- Hose Inside Dia.
- 5/8"
- Hose Length
- 82 ft.
- Overall Length
- 19.09"
Description
Hose Reel,5/8 In.x82 ft.,ELS Coupler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.