Shop PREVOST
See all product information
Create Account
COUPLER BODY
Mfr # ISI061201
Zoro # G623396754
product price:Â
$
59.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
2 11/16 in
Max. Flow Rate
29 cfm
Operating Temperature - Minimum
5 Degrees F
Seal Material
Nitrile
Standards
ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISI061201
- Zoro #
- G623396754
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 2 11/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 3/16 in
- Thread Size
- 1/4"
- Wire Rope Length
- 2 11/16 in
- Length
- 2 11/16 in
Details
- Max. Flow Rate
- 29 cfm
- Operating Temperature - Minimum
- 5 Degrees F
- Seal Material
- Nitrile
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Material
- Composite
- Max. Working Pressure @ 70 F
- 174 psi
- Operating Temperature - Maximum
- 158 Degrees F
- Interchange Type
- Industrial
- Series
- PREVO S1
- Connection Type
- Threaded
- Item
- Quick Connect Air Coupling
- Connection Thread Type
- NPT
Description
Quick Connect Air Coupling, Industrial, Composite, Socket, Female, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.