Shop PREVOST
See all product information
Create Account
COUPLER BODY
Mfr # ISI061252
Zoro # G823396868
product price:Â
$
58.13
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Seal Material
Nitrile
Body Size - Quick Connect Air Couplings
1/4 in
Thread Size
3/8"
Connection Thread Type
NPT
Standards
ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISI061252
- Zoro #
- G823396868
- UPC #
- -
- Country of Origin
- France
Dimensions
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Thread Size
- 3/8"
- Max. Outside Dia.
- 1 3/16 in
- Overall Length
- 3 1/8 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Details
- Seal Material
- Nitrile
- Connection Thread Type
- NPT
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Interchange Type
- Industrial
- Material
- Composite
- Max. Working Pressure @ 70 F
- 174 psi
- Item
- Quick Connect Air Coupling
- Connection Type
- Threaded
- Max. Flow Rate
- 29 cfm
- Operating Temperature - Maximum
- 158 Degrees F
- Series
- PREVO S1
- Operating Temperature - Minimum
- 5 Degrees F
Description
Quick Connect Air Coupling, Industrial, Composite, Socket, Male, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.