Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ISI061806
- Zoro # G623396778
product price:Â
$
63.55
/ea
Key Features
Interchange Type
Industrial
For Hose I.D.
1/4 in
Barb Size
1/4 in
Series
PREVO S1
Connection Type
Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISI061806
- Zoro #
- G623396778
- UPC #
- -
- Country of Origin
- France
Dimensions
- Barb Size
- 1/4 in
- Overall Length
- 3 1/4 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 3/16 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Details
- Interchange Type
- Industrial
- For Hose I.D.
- 1/4 in
- Series
- PREVO S1
- Connection Type
- Hose Barb
- Seal Material
- Nitrile
- Operating Temperature - Maximum
- 158 Degrees F
- Operating Temperature - Minimum
- 5 Degrees F
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Material
- Composite
- Item
- Quick Connect Air Coupling
- Max. Flow Rate
- 29 cfm
- Max. Working Pressure @ 70 F
- 174 psi
Description
Quick Connect Air Coupling, Industrial, Composite, Socket, Hose Barb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.