Shop PREVOST
See all product information
Create Account
COUPLER BODY
Mfr # ISI111254EB
Zoro # G823367325
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Body Size - Quick Connect Air Couplings
1/2 in
Thread Size
3/4"
Max. Working Pressure @ 70 F
174 psi
Seal Material
Nitrile
Max. Outside Dia.
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISI111254EB
- Zoro #
- G823367325
- UPC #
- -
- Country of Origin
- France
- Max. Working Pressure @ 70 F
- 174 psi
- Seal Material
- Nitrile
- Connection Thread Type
- NPT
- Interchange Type
- Industrial
- Connection Type
- Threaded
- Operating Temperature - Minimum
- 5 Degrees F
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Item
- Quick Connect Air Coupling
- Series
- PREVO S1
- Max. Flow Rate
- 130 cfm
- Operating Temperature - Maximum
- 158 Degrees F
- Material
- Stainless Steel
Description
Quick Connect Air Coupling, Industrial, Stainless Steel, Socket, Male, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.