Shop PREVOST
See all product information
Create Account
COUPLER
Mfr # USI111252EB
Zoro # G223396895
product price:Â
$
142.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Size - Quick Connect Air Couplings
1/2 in
Thread Size
3/8"
Max. Outside Dia.
1 7/16 in
Connection Thread Type
NPT
Operating Temperature - Maximum
158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USI111252EB
- Zoro #
- G223396895
- UPC #
- -
- Country of Origin
- France
- Item
- Quick Connect Air Coupling
- Connection Thread Type
- NPT
- Operating Temperature - Maximum
- 158 Degrees F
- Series
- PREVO S1
- Operating Temperature - Minimum
- 5 Degrees F
- Max. Working Pressure @ 70 F
- 174 psi
- Connection Type
- Threaded
- Material
- Stainless Steel
- Interchange Type
- Automotive
- Max. Flow Rate
- 105 cfm
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Seal Material
- Nitrile
Description
Quick Connect Air Coupling, Automotive, Stainless Steel, Male, Threaded