Zoro Homepage

1/2 in. Crimp PEX in. Anti-Siphon Brass Freezeless Wall Hydrant

  • Mfr # C-144X04

  • Zoro # G915700771


product price: $57.59
/ea

Key Features

Overall Width
3.75 in
Length
12.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-144X04
Zoro #
G915700771
UPC #
670210301428
Country of Origin
United States

Dimensions

Overall Width
3.75 in
Length
12.05 in

Description

Finish: Satin Nickel *Flow Rate: 9 *Frost-Proof: Yes *Handle Type: Round *Length: 4 *Material: Brass *Maximum Pressure: 125 *Maximum Temperature: 200 *Packaging Type: Boxed *Product Type: Freezeless Wall Hydrant *Sub Brand: *Turn Type: Multiturn *Usage:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.