15A 125V 1875W Black LED Outdoor Countdown Timer
- Mfr # TNOLED02
- Zoro # G021875578
product price:Â
$
20.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNOLED02
- Zoro #
- G021875578
- UPC #
- 54732815357
- Country of Origin
- China
Description
2-outlet outdoor rated countdown timer ideal to make programming simple. Features a built-in photosensor which activates the countdown and temporary light sources like porch lights or car headlights will not turn off the connected lights or cause the program to re-set. Includes (2) 3-prong grounded outlets for use with indoor or outdoor devices and 8 On/Off settings. Photocell activated programming resets only after programming cycle has completed. Push-button to select program - choose from 8 modes: on at dusk for 2 Hr. 4 Hr. 6 Hr. 8 Hr. 12 Hr. dusk to dawn always on or always off. Countdown timing starts at dusk for the timed duration selected. Patented Reverse Ground-Pin: when mounted to a wall the unit accepts most right-angle and transformer plugs. Mounting holes for safely securing timer to a wall. Compatible with CFL (compact fluorescent) LED (light emitting diode) and incandescent light bulbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.