Brake Cleaners & Degreasers
- Mfr # PRIMBCN20
- Zoro # G223933434
product price:Â
$
3.49
/ea
Sold in multiples of 12 for
$41.88
Key Features
Removes
Brake Fluid and Contaminants, Grease, Oil
Features
Non-Chlorinated Formula, Provides Powerful Cleaning Performance without the use of Chlorinated Solvents, Removes Oil, Grease, Brake Fluid and Contaminants Quickly and with No Residue, Safe on All Brake Components, Including Rotors, Drums, Calipers, Pads and Other Brake Parts
Chlorinated/Non Chlorinated
Non-Chlorinated
Container Type
Aerosol Spray Can
Net Weight
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRIMBCN20
- Zoro #
- G223933434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 14 oz
- Fits Chest Size
- Non-Chlorinated Formula, Provides Powerful Cleaning Performance without the use of Chlorinated Solvents, Removes Oil, Grease, Brake Fluid and Contaminants Quickly and with No Residue, Safe on All Brake Components, Including Rotors, Drums, Calipers, Pads and Other Brake Parts
Details
- Item
- Brake Parts Cleaner
- Removes
- Brake Fluid and Contaminants, Grease, Oil
- Features
- Non-Chlorinated Formula, Provides Powerful Cleaning Performance without the use of Chlorinated Solvents, Removes Oil, Grease, Brake Fluid and Contaminants Quickly and with No Residue, Safe on All Brake Components, Including Rotors, Drums, Calipers, Pads and Other Brake Parts
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Container Type
- Aerosol Spray Can
- Net Weight
- 14 oz
- VOC Content Weight Percentage
- 70 %
- Cleaner Type
- Brake Parts Cleaner
- Color
- Colorless to Light Yellow
- Series
- Prime Guard
- Fragrance
- Solvent
- Flash Point
- -0.4 Degrees F
- Specific Gravity
- 0.82
- Product Form
- Liquid
- Base Type
- Solvent
- Butyl-Free
- Butyl-Free
- Boiling Point
- 132.8 Degrees F
- Wire Color
- Colorless to Light Yellow
Description
Brake Parts Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 14 oz, Net Weight 14 oz, Product Form Liquid, Boiling Point 132.8 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards Not Applicable, VOC Content Weight Percentage 70 Percent, Cleaner Application Parts Washing, Cleaner Type Brake Parts Cleaner, Color Colorless to Light Yellow
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, CO, CT, DC, DE, IL, IN, MA, ME, MI, NH, NJ, NY, OH, PA, RI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.