Shop PRIME GUARD
See all product information
Create Account
Brake Cleaners & Degreasers
- Mfr # PRIMBCN20CA2
- Zoro # G723933835
product price:Â
$
3.89
/ea
Sold in multiples of 12 for
$46.68
Key Features
Series
Prime Guard
VOC Content Weight Percentage
9 %
Features
10% VOC Non-Chlorinated Formula, 50-State Compliant - Effective Cleaning with Lower Environmental Impact, Fast Evaporating Formula, Improves Brake Performance, Removes Brake Dust and Grease
Cleaner Type
Brake Parts Cleaner
Net Weight
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRIMBCN20CA2
- Zoro #
- G723933835
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 13 oz
- Fits Chest Size
- 10% VOC Non-Chlorinated Formula, 50-State Compliant - Effective Cleaning with Lower Environmental Impact, Fast Evaporating Formula, Improves Brake Performance, Removes Brake Dust and Grease
Details
- Item
- Brake Parts Cleaner
- Series
- Prime Guard
- VOC Content Weight Percentage
- 9 %
- Features
- 10% VOC Non-Chlorinated Formula, 50-State Compliant - Effective Cleaning with Lower Environmental Impact, Fast Evaporating Formula, Improves Brake Performance, Removes Brake Dust and Grease
- Cleaner Type
- Brake Parts Cleaner
- Net Weight
- 14 oz
- Base Type
- Solvent
- Butyl-Free
- Butyl-Free
- Flash Point
- -4 Degrees F
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Removes
- Brake Dust and Grease, Grease, Grime
- Container Type
- Aerosol Spray Can
- Product Form
- Liquid
Description
Brake Parts Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 13 oz, Net Weight 14 oz, Product Form Liquid, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards Not Applicable, VOC Content Weight Percentage 9 Percent, Cleaner Application Parts Washing, Cleaner Type Brake Parts Cleaner
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.