AIR FORCE AF-PL LOW VOC 20L
- Mfr # 53M012AFPLLVP
- Zoro # G416507831
product price:Â
$
2,250.99
/ea
Key Features
Ready to Use/Concentrated
Ready to use
Size
5.2 gal
For Use With
All Metals, Plastic, Rubber
Degreaser Application
Cleaning brakes
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53M012AFPLLVP
- Zoro #
- G416507831
- UPC #
- 662980930373
- Country of Origin
- Canada
- Ready to Use/Concentrated
- Ready to use
- For Use With
- All Metals, Plastic, Rubber
- Degreaser Application
- Cleaning brakes
- Color
- Clear
- Primary Chemical
- Solvent-Based
Dimensions
- Size
- 5.2 gal
Description
Fillable aerosol system. Highly effective, residue-free, brake cleaner that dissolves and removes grease, oil, and grime on contact. Low VOC formulation.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.