Shop WALTER
See all product information
Create Account
AF-PL LOW VOC 500ML SPRAYER
- Mfr # 53C563
- Zoro # G916507805
product price:Â
$
54.79
/ea
Sold in multiples of 12 for
$657.48
Key Features
Primary Chemical
Solvent-Based
Size
16.9 oz
For Use With
All Metals, Plastic, Rubber
Ready to Use/Concentrated
Ready to use
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53C563
- Zoro #
- G916507805
- UPC #
- 662980480786
- Country of Origin
- Canada
Dimensions
- Size
- 16.9 oz
Details
- Primary Chemical
- Solvent-Based
- For Use With
- All Metals, Plastic, Rubber
- Ready to Use/Concentrated
- Ready to use
- Color
- Clear
- Features
- Penetrates and displaces moisture, Free of chlorinated solvents, Blasts away stubborn dirt, grease, and grime
- Degreaser Application
- Heavy Duty cleaning
- Cleaner Form
- Liquid
Description
Highly effective, residue-free, brake cleaner that dissolves and removes grease, oil, and grime on contact. Low VOC formulation.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.