Shop PRIME-LINE

1-1/2 in. D X 0.31 in. L Steel Roller Assembly 2 pk

  • Mfr # D 1503
  • Zoro # G2702950

product price: 
$
6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Finish
Zinc-plated
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D 1503
Zoro #
G2702950
UPC #
49793015037
Country of Origin
United States

Details

Item
Ball Bearing Roller
Finish
Zinc-plated
Material
Steel

Description

These sliding door rollers are constructed in steel, and come in a zinc-plated finish. Each roller features a 105 lb. maximum load capacity rating and concave (grooved) edges for use on raised tracks found in patio sliding doors, sliding screen doors and sliding wardrobe and closet door systems. These 1-1/2 in. outside diameter rollers are constructed with steel center races, 1/4 in. inside diameter axle holes and they are only 5/16 in. thick. Rollers like these are used in a variety of patio and closet door roller assemblies. Use these rollers to replace damaged wheels, missing wheels and plastic wheels as needed.


  • • These steel rollers will outlast plastic and nylon rollers, but should not be used in coastal areas, or where exposed to prolonged high-humidity
  • • 5/16 in. wheel thickness, 1/4 in. inside diameter of axle hole with 1-1/2 in. outside diameter
  • • Features concave (grooved) edge for use over raised tracks
  • • Maximum load rating of 105 lbs. per wheel
  • • Constructed of a steel wheel, steel race, and steel ball bearings for greatest support
  • • Steel ball bearing wheels for long-lasting usage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.