1 in. D X 0.25 in. L Nylon/Steel Roller Assembly 1 pk
- Mfr # B 777
- Zoro # G2699344
product price:
$
12.15
/ea
Key Features
Features
Adjustable height
Roller Material
High Density Polyethylene
Style
Spring-loaded
Bearing Type
Ball Bearing
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 777
- Zoro #
- G2699344
- UPC #
- 49793007773
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 1 in
Details
- Item
- Screen Door Roller Assembly
- Features
- Adjustable height
- Roller Material
- High Density Polyethylene
- Style
- Spring-loaded
- Bearing Type
- Ball Bearing
- Housing Material
- Steel
- Body Material
- Stamped Steel
- Mounting Type
- Mounting tab with hole
- For Use With
- Used by Peachtree screen doors and a variety of other sliding screen door manufacturers
Description
This spring-loaded style sliding screen door roller is used by doors made by Moss. The steel housing has a steel inner housing with a 1 in. high density polyethylene ball bearing roller. The housing has a mounting tab with a hole for the installation screw. There is an adjustment screw at the end of the housing to adjust the height.
- • Used by Moss sliding screen doors
- • spring-loaded inner roller housing
- • 1 in. diameter concave ball bearing roller
- • Stamped steel body with high density polyethylene roller
- • Housing has a mounting tab with hole for installation
- • 2-pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.