
#6 X 5/8 in., Brass 25 PK
Mfr # 9034558
Zoro # G611906590
product price: $9.25
/pk 25, $0.37/eaKey Features
Phillips Drive
Flat Head
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9034558
Zoro #
G611906590
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#6 X 5/8 in.
Details
Finish
Brass
Drive
Phillips
Item
Wood Screws
Head Type
Flat
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- • Size: #6 X 5/8 inch
- • Flat Head, Phillips Drive
- • Designed to attach wood to wood or hang items onto a wood structured fixture
- • Features a sharp pointed tip
- • Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.