Shop All Door Bolt Locks
Prime-Line
BOLT SLIDE 4"" WHITE
Mfr # U10267
Zoro # G900016597
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # U10267
- Zoro # G900016597
- UPC # 49793102676
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Description
This surface bolt is constructed from steel and is painted white. It features guide brackets that adjust to fit unique installation conditions. It has two keepers that allow for surface or mortise frame installation. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Digital Transmitter, 900 MHz, (1) Button (10TD900HH1)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1600)
- ALTRONIX Power Conversion Module (VR3T)
- STERLING SEAL & SUPPLY 427 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD427X50)
- PRIME-LINE Aluminum Diecast, Flush Mount Extension Bolt Single Pack (J 4516)
- ROCKWOOD Heavy Duty Surface Bolt, Satin Chrome (585-24.26D)
- DELTANA Flush Bolt, Heavy Duty Antique Brass 7" (7FBR5)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Deadbolt function in Aluminum (TH1101-31/32)
- CORBIN RUSSWIN Corbin Mortise Lock case Entry Knob, Mech. (ML2024 KK 626)
- DELTANA Deltana 6FBR15 6 in. Heavy Duty Flush Bolt Round; Satin Nickel - Solid Brass (6FBR15)
- IVES Satin Stainless Steel Bolt FB41P32D (FB.10096)
- Prime-Line Door Locks and Deadbolts