Carriage Bolts, 3/8 in.-16 X 8 in., A307 Grade A Zinc Plated Steel (10 Pack)

  • Mfr # 9064065

  • Zoro # G711906056


product price:  $17.15
/pk 10, $1.71/ea

Key Features

Thread Size
16 TPI
Fastener Length
8 in.
Material
Steel
Finish
Zinc Plated
Material Grade/Class
A307 Grade A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9064065
Zoro #
G711906056
UPC #
-
Country of Origin
China

Dimensions

Thread Size
16 TPI
Fastener Length
8 in.
Dia./Thread Size
3/8 in.

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
A307 Grade A
Neck Type
Square
Item
Carriage Bolts
Color
Zinc Plated
Head Style
Smooth, rounded head
For Use With
Indoor and Outdoor

Description

Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened.


  • • Size: 3/8 inch-16 X 8 inch
  • • Features a smooth rounded head as opposed to a standard hex head
  • • Square shoulder allows for nut to be tightened or loosened
  • • Often used in cases where a protruding bolt head could cause injury
  • • Nuts and washers not included, ensure washers and nuts are same diameter

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products