
Drywall Screw, Bugle Head, Phillip Drive No. 6 X 1-1/4in Black Phos Coat Steel 100PK
Mfr # 9037940
Zoro # G000921043
product price: $8.79
/pk 100, $0.09/eaKey Features
Flat Head
Phillips Drive
Pointed Tip
Drive Size
#6 X 1-1/4 in.
Material
Steel
Finish
Black Phosphate
Thread Style
Fully Threaded
Interior/Exterior
Interior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9037940
Zoro #
G000921043
UPC #
49793127785
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#6 X 1-1/4 in.
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Thread Style
Fully Threaded
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Standards
IFI 113
Thread Type
Fine
Tip Type
Pointed
Description
Drywall screws are primarily used to attach drywall/gypsum board to studs and are meant for interior applications.
- •Size: #6 X 1-1/4 inch
- •Bugle Head, Phillips Drive
- •Sharp pointed tip
- •Used to attach drywall to wood or metal studs
- •Very coarse thread for holding/securing into different materials
- •Thread Type: Fine, Point Style: Pierce
- •Specification(s) Met: IFI 113
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.