Drywall Screw, Bugle Head, Phillip Drive No. 8 X 3in Black Phos Coated Steel 25PK

  • Mfr # 9038225

  • Zoro # G000921135


product price:  $14.15
/pk 25, $0.57/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
Drive Size
#8 X 3 in.
Material
Steel
Finish
Black Phosphate
Thread Style
Partially Threaded
Interior/Exterior
Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9038225
Zoro #
G000921135
UPC #
49793158796
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3 in
Drive Size
#8 X 3 in.

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Thread Style
Partially Threaded
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Standards
IFI 113
Thread Type
Fine
Tip Type
Pointed

Description

Drywall screws are primarily used to attach drywall/gypsum board to studs and are meant for interior applications.
  • Size: #8 X 3 inch
  • Bugle Head, Phillips Drive
  • Sharp pointed tip
  • Used to attach drywall to wood or metal studs
  • Very coarse thread for holding/securing into different materials
  • Thread Type: Fine, Point Style: Pierce
  • Specification(s) Met: IFI 113
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.