Extension Spring, 13/16 in. x 4 in. x .120 Wire Diameter, Spring Steel
Mfr # SP 9624
Zoro # G100933458
Key Features
- Overall Length 13/16 in.
- Finish Nickel
Product Information
- Brand Prime-Line
- MFR # SP 9624
- Zoro # G100933458
- UPC # 49793096241
- Country of Origin Taiwan, Province of China
- Category Extension Springs
Dimensions
Overall Length | 13/16 in. |
Details
Description
These Handyman Single Loop Extension Springs are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Springs like these are used for a variety of household and professional applications, and they feature a generous deflection length of 0.73 inch. These springs are easy to install and are used by many. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
- •For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
- •These extension springs are designed with single loop open ends for easy and reliable fastening to fixed and moving parts
- •Spring dimensions: 13/16 inch outside diameter, 4 inch length, 0.12 inch wire diameter, 61.7 lbs. maximum safe load, 0.73 inch maximum deflection
- •All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
- •Constructed of durable spring steel (tempered steel wire) to provide optimum retraction when stretched
- •Designed for use with a variety of household and professional applications
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Dummy Lever Satin Chrome (F170ELA626)
- SPD Welded Blade End Gas Spring (GSWB418678)
- DELTANA Baseboard Door Bumper, Solid Brass Lifetime Brass 3-1/4" (BDS30CR003)
- HAMPTON PRODUCTS-WRIGHT Univ BLK Tul Knob Latch (V670BL)
- PRIME-LINE Extension Spring 12 in. x 1 in. (SP 9637)
- PRIME-LINE Extension Spring Cable Set, 1/8 in. x 13-1/2 ft., Galvanized Carbon 1 Set (GD 52262)
- PRIME-LINE Extension Spring, 1 in. x 8-1/2 in. x 0.120 in., Wire Diameter, Spring (SP 9636)
- PRIME-LINE Hobby Horse Extension Spring, 5-1/2 in., Steel, Single Loop, 48.2 lbs (SP 9625)
- PRIME-LINE Extension Spring 9/16 in. x 16-1/2 in. x 0.054 in., Steel, Single Loop (SP 9639)
- ZORO SELECT Extension Spring, Gate, 1.035x16 1/2 L (3HPU1)
- MTD Spring-Extension (732-04612)
- Prime-Line Extension Springs