
Extension Spring, 3/4 in. x 2-1/4 in. x 0.105 in., Steel, Single Loop, PK2
Mfr # SP 9615
Zoro # G800933406
product price: $6.95
/pk 2, $3.48/eaKey Features
Overall Length
2-1/4in
Wire Dia.
0.105in
End Type
Single Loop, Open
Deflection @ Load
0.64Max deflection
Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP 9615
Zoro #
G800933406
UPC #
49793096159
Country of Origin
China
Dimensions
Overall Length
2-1/4in
Wire Dia.
0.105in
Details
End Type
Single Loop, Open
Deflection @ Load
0.64Max deflection
Finish
Nickel
Description
These Handyman Single Loop Closed Extension Springs by Prime-Line Products are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Single loop closed end extension springs like these are used for a variety of household and professional applications. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.Constructed of durable spring steel to provide optimum retraction when stretched All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out Designed for use with a variety of household and professional applications Features single loop ends Easy to install with only a few simple tools Length of spring is 2-1/4 in. Nickel plated spring steel For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.