Flange Bolts, Class 8.8 Metric M6-1.0 X 20MM Zinc Plated Steel 25PK

  • Mfr # 9089373

  • Zoro # G100934226


product price:  $23.75
/pk 25, $0.95/ea

Key Features

Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9089373
Zoro #
G100934226
UPC #
49793206473
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
20 mm
Head Width
10 mm

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 6921 & ISO 898-1
Item
Flange Bolt
Head Style
Flange Hex

Description

Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut.
  • Size: M6-1.0 X 20MM
  • Hex bolt with a circular flange under the head
  • Flange eliminates need for separate washer
  • Designed for use with a nut or a threaded hole of the same diameter and thread size
  • Nuts not included
  • Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt
  • Specification(s) Met: DIN 6921 & ISO 898-1
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.