Flat Washers, SAE, 5/16 in. X 3/4 in. OD, Grade 18-8 Stainless Steel (25 Pack)

  • Mfr # 9079949

  • Zoro # G111906472


product price:  $10.99
/pk 25, $0.44/ea

Key Features

For Screw Size
5/16 in. X 3/4 in. OD
Color
Stainless Steel
Inside Diameter
5/16 in.
Outside Diameter
3/4 in.
Application
Furniture assembly, appliances, fixtures, automotive repairs, general household
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9079949
Zoro #
G111906472
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
5/16 in. X 3/4 in. OD
Inside Diameter
5/16 in.
Outside Diameter
3/4 in.

Details

Color
Stainless Steel
Application
Furniture assembly, appliances, fixtures, automotive repairs, general household
Washer Material Grade
18-8
Material
Stainless Steel
Item
Flat Washers

Description

Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head and nut over a larger area which serves to protect the surface of the material you are working with.


  • • Size: 5/16 inch X 3/4 inch OD
  • • Most commonly used and versatile washer
  • • Increases bearing surface and distributes load over a larger area
  • • Can be used to prevent a screw or bolt from going into a hole too far
  • • Can also be used as spacers by stacking more than one
  • • Specification(s) Met: ASME B18.22.1

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.