Hex Head Cap Screw, Class 8.8 Metric M6-1.0 X 50MM Zinc Plated Steel 10PK

  • Mfr # 9109247

  • Zoro # G400933288


product price:  $16.35
/pk 10, $1.64/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
50 in
Head Width
10 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9109247
Zoro #
G400933288
UPC #
49793187482
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
50 in
Head Width
10 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931, ISO 898-1 CLASS 8.8
Item
Hex Head Cap Screw
Thread Type
Coarse
Number of Pieces
10

Description

Hex head cap screws are similar to hex bolts, however they feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often referred to as finished hex bolts by most people. The 6 sided head makes them easy to install using a standard wrench, socket set or nut driver. The first dimension will be the hex head size and the second dimension will be the length of the bolt. Each package contains 10 hex head cap screws (hex bolts).
  • Size: M6-1.0 X 50MM
  • Hex bolt with a chamfered end and washer face under the head
  • Designed for use with a nut or a threaded hole of the same diameter and thread size
  • Often called finished hex bolt
  • Nuts not included
  • Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt
  • Specification(s) Met: DIN 931, ISO 898-1 CLASS 8.8
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore more products