One Ear Wall Brackets, 1 in., Stainless Steel, Satin Finish with T-27 Torx Fasteners (Single Pack)

  • Mfr # 656-3012

  • Zoro # G200933792


product price:  $20.55
/ea

Key Features

Material of Construction
Stainless Steel
Height
1-1/2in
Thickness
1in
Color/Finish
Stainless Steel
Features
Restroom partition hardware used to replace broken or missing one ear wall brackets, Fits 1 inch thick panels, base measures 2-5/8 inch wide, 2-1/2 inch reach x 1-1/2 inch height, Satin finish, Stainless steel construction, 4 anchors, 4 T-27 screws, 2 T-27 barrel nuts and 2 T-27 shoulder screws, fastener finishes match hardware finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-3012
Zoro #
G200933792
UPC #
80296306864
Country of Origin
Taiwan, Province of China

Dimensions

Height
1-1/2in
Thickness
1in

Details

Material of Construction
Stainless Steel
Color/Finish
Stainless Steel
Features
Restroom partition hardware used to replace broken or missing one ear wall brackets, Fits 1 inch thick panels, base measures 2-5/8 inch wide, 2-1/2 inch reach x 1-1/2 inch height, Satin finish, Stainless steel construction, 4 anchors, 4 T-27 screws, 2 T-27 barrel nuts and 2 T-27 shoulder screws, fastener finishes match hardware finish
Finish
Satin

Description

These wall brackets are constructed of stainless steel and they come in a satin finish. They feature a single ear that can be mounted to the left or right side of the panel, and they have a 2-1/2 in. overall reach, with a 2-5/8 in. wide base. These one ear panel brackets are designed for use with 1 in. thick panels, and they are commonly used to replace broken, or missing wall brackets. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. This item includes all the fasteners necessary for its complete installation. The T-27 Torx security fasteners included with this item feature tamper-resistant 6-lobe security drives with center pins.
  • Restroom partition hardware used to replace broken or missing one ear wall brackets
  • Fits 1 in. thick panels, base measures 2-5/8 in. wide, 2-1/2 in. reach x 1-1/2 in. height
  • Satin finish
  • Stainless steel construction
  • 4 anchors, 4 T-27 screws, 2 T-27 barrel nuts and 2 T-27 shoulder screws; fastener finishes match hardware finish
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.