Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Pan Head Phillips Drive, 75 PK

  • Mfr # 9029599

  • Zoro # G311905954


product price:  $9.35
/pk 75, $0.12/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9029599
Zoro #
G311905954
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Finish
Zinc Plated
Item
Sheet Metal Screw

Description

The threads on sheet metal screws are designed to pull two materials tightly together. The self drilling tip eliminates the need to drill a pilot hole.


  • • Size: #8 X 1/2 inch
  • • Pan Head, Phillips Drive
  • • Used to attach sheet metal to other thin metal, wood or other material
  • • Features a self-drilling tip
  • • Pilot hole not necessary
  • • Specification(s) Met: ASME B18.6.3 and SAE J78

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.