Shop PRIME-LINE
See all product information
Create Account
Socket Set Screw No. 8-32 X 7/16in Grade 18-8 Stainless Steel 25PK
- Mfr # 9182653
- Zoro # G700933384
product price:Â
$
9.89
/pk of 25, $0.40/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#8-32
Drive Size
#8-32 X 7/16 in.
Point Type
Cup
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9182653
- Zoro #
- G700933384
- UPC #
- 49793169433
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- Cup
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Set Screw
- Fastener Thread Type
- Coarse
- Fastener Thread Direction
- RIGHT HAND
- Class
- UNC-3A
- Meets/Exceeds
- ASME B18.3 & ASME B1.1
- Number of Pieces
- 25
Dimensions
- Thread Size
- #8-32
- Overall Length
- 7/16 in
- Drive Size
- #8-32 X 7/16 in.
- Size
- #8-32 X 7/16"
Description
Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.Size: #8-32 X 7/16 inch Headless screw that sits flush or below the surface once installed Internal socket drive requires Allen wrench (hex key) to install Installs into an internally threaded hole to hold an object into place Often used in machinery to secure gears to shafts Thread Type: Coarse, Thread Class: UNC-3A, Point Style: Cup Point Specification(s) Met: ASME B18.3 & ASME B1.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.