Shop GENIUS TOOLS
Create Account
14x18mm Dr. 32, 0mm Hook Head
- Mfr # 14H012
- Zoro # G223579229
original price:Â $60.58 , new price: $54.52 , 10 percent off
new price:Â
$
54.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14H012
- Zoro #
- G223579229
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hook Head Wrench 27-37mm Size, 14 x 18mm Drive, Durable Steel Construction - 14H012 Hook Head Wrench Attachment Designed as a hook head torque handle fitting, this 27-37mm hook head wrench attachment uses a 14 x 18mm drive interface for compatible torque handle setups. It is built for technicians who need consistent engagement, controlled adjustment, and dependable performance in demanding shop conditions. Constructed from high speed steel, it combines strength with anti-corrosive properties for long-term service. Heat treatment further increases durability, helping the tool maintain performance across repeated use while meeting recognized quality expectations. Key Benefits 27-37mm hook head range supports multiple fitting sizes with one attachment. 14 x 18mm drive interface fits compatible torque handle systems securely. High speed steel construction delivers high strength and wear resistance. Anti-corrosive properties help protect the tool in harsh working environments. Heat treated for increased durability and strength across long-term use. Meets or exceeds ANSI standards for dependable quality and performance. The Genius Tools Hook Head Wrench 27-37mm Size, 14 x 18mm Drive, Durable Steel Construction - 14H012 is a professional-grade option for technicians who prioritize durable materials, verified standards, and predictable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.