2.5mm Hex Screwdriver 150mmL (Metric)
- Mfr # 504+2625
- Zoro # G623582577
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 504+2625
- Zoro #
- G623582577
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 2.5mm Metric Drive 150mm Length Precision Hand Tool - 504+2625 Professional Hex Screwdriver Designed for accurate engagement with hex fasteners, this 2.5mm metric hex screwdriver pairs a precision-machined tip with a soft, ergonomic handle. The 150mm overall length helps balance reach and control for detailed fastening and loosening work. Built from High Speed Steel, the blade delivers high strength and durability with anti-corrosive properties. Key Benefits 2.5mm hex tip is precision machined for accurate fastener engagement. 150mm overall length supports controlled handling and improved access. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Soft ergonomic handle helps reduce hand fatigue during extended use. Designed to ensure a firm connection to fasteners for consistent torque transfer. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 504+2625 is a professional hand tool built for repeatable, precise work on hex fasteners. The combination of a durable High Speed Steel blade, accurately machined tip geometry, and a comfortable soft handle helps maintain consistent performance over time while supporting the demands of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.