Shop PRIME-LINE
See all product information
Create Account
SWISS+TECH 8-in-1 Multi-Tool Pen, Aluminum Construction, Black Stone Single Pack
- Mfr # ST029008
- Zoro # G300934767
product price:
$
30.59
/ea
Key Features
Size
6 in
Color
Black Stone-Washed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST029008
- Zoro #
- G300934767
- UPC #
- 820909757771
- Country of Origin
- China
Dimensions
- Size
- 6 in
Details
- Color
- Black Stone-Washed
Description
Going hiking or camping soon? This SWISS+TECH 8-in-1 Tactical Pen Tool would do well in your pocket, to ready yourself for those unexpected situations. Whether it be a light you need in the dark, a small blade, a writing pen, a glass breaker, bottle opener, saw blade, wrench or screwdriver tips, this handy tool has it all. This 8-in-1 tactical pen is constructed of stainless steel and comes in an elegant polished finish. Order yours today and enjoy its benefits tomorrow.
- •Used as a functional pen containing other survival tools as an everyday carry
- •Full stainless steel pen shape multi-tool, it can be used as glass breaker, multi-tool and LED flashlight
- •Strong and compact with pocket clip
- •Stainless steel construction
- •Battery refill pack included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.