Wire Stripper and Cutter, 8 in, Blue/Red Handle
- Mfr # W091005
- Zoro # G300954857
product price:Â
$
11.29
/ea
Key Features
Handle Color
Blue & Red
Cable Size
8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W091005
- Zoro #
- G300954857
- UPC #
- 820909729723
- Country of Origin
- China
Dimensions
- Cable Size
- 8 in.
Details
- Handle Color
- Blue & Red
Description
Are you still using wire cutting dikes to strip wire? Why not use the right tool for the right job? Unlike regular wire cutting dikes that are designed to do just that, these spring-loaded WORKPRO wire strippers and cutters were designed to do both jobs with one tool, and can accommodate a variety of wire sizes ranging from 10-20 AWG (0.8-2.6mm). These wire strippers and cutters are loaded with extra features, to include holes for bending and looping wire, a strong grabbing serrated nose and non-slip, cushion-grip curved handles to help you easily reach into confined areas. The handles are coated with durable high-grade plastic and the alloy steel-constructed pliers are heat-treated and coated to resist corrosion and oxidation, warping and scratching during use and storage. Order your pair today and simplify your electrical projects for tomorrow.Used to quickly strip 10 AWG - 20 AWG wire, bend wire, pull wire and cut wire Equipped with holes designed for wire looping and bending Can cut traditional, non-hardened bolts from #4 - #10 sizes Strong-gripping serrated nose with non-slip cushion-grip handle Curved handles help you reach into confined areas 1 set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.