Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Hex Bit Holder, 39mmL
- Mfr # 383908
- Zoro # G623581006
original price:Â $6.07 , new price: $5.46 , 10 percent off
new price:Â
$
5.46
/ea
Sold in multiples of 2 for
$10.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383908
- Zoro #
- G623581006
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 1/4 Inch Hex, 3/8 Inch Drive, 39mm Length, Durable Construction - 383908, 3/8in Drive Bit Holder This 3/8in drive to 1/4in hex bit holder is built for controlled bit driving with a compact 39mm (1.54in) overall length. It's designed to keep bits secure during use and easy to handle in tight working areas, while maintaining clear size identification for fast tool selection. Constructed from Chromium-vanadium Steel Alloy, it delivers high strength and durability with anti-corrosive properties. The stamped size marking supports consistent organization in drawers, carts, and tool kits used by professional technicians. Key Benefits 3/8in drive to 1/4in hex interface supports common hex bit applications. 39mm (1.54in) length provides a compact profile for tighter access areas. Chromium-vanadium steel alloy construction offers strength, durability, and corrosion resistance. Detent design helps retain bits while allowing quick installation and removal. Knurled body grip improves hand control when positioning or starting fasteners. Stamped size markings support long-term identification and faster tool organization. SKU 383908 is made for professional-grade service and repeated heavy use, with a balance of secure bit retention and practical handling. Its compact dimensions, durable alloy steel build, and clear markings make it a reliable choice for technicians who want consistent performance and straightforward tool management.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.