Zoro Homepage

Power Strip, 6 Outlet(s) 10 ft., Black

  • Mfr # PR311518

  • Zoro # G511862286


product price: $49.79
/ea

Key Features

Cord Length
10 ft.
Color
Black
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR311518
Zoro #
G511862286
UPC #
758218376072
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
Power Strip
Color
Black
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.