New Prime Scale Industrial Floor Scale Pallet 10,000 Lbs X 1 Lb 4'x4', 48X48

  • Mfr # PS-10k4848

  • Zoro # G622800603


product price:  $1,198.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-10k4848
Zoro #
G622800603
UPC #
676525087231
Country of Origin
United States

Description

The Prime Scale 4' x 4' Heavy-Duty Floor Scale is a reliable, industrial-grade solution designed for accurate weighing of heavy pallets, crates, and freight. With a massive 10,000 lb capacity and 1 lb readability, this 48" x 48" platform scale is built to perform in rugged warehouse and shipping environments. Its durable steel construction, precision load cells, and compatibility with a wide range of indicators make it the perfect choice for industrial applications where accuracy and durability are essential. Key Features: High Capacity: Weighs up to 10,000 lbs with a 1 lb resolution Standard Platform Size: 48" x 48" deck accommodates standard pallets Heavy-Duty Construction: Built with thick steel and a non-slip diamond tread surface Precision Load Cells: Ensures accurate and consistent readings under heavy loads Versatile Use: Suitable for warehouses, shipping docks, industrial production, and recycling centers Indicator Compatibility: Works with most Prime Scales digital indicators (sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.