Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Prime Scale PS-710 wireless communication unit 4 pin male connection

  • Mfr # PS-710-4P

  • Zoro # G922800624


product price: $844.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-710-4P
Zoro #
G922800624
UPC #
676525375109
Country of Origin
United States

Description

The Prime Scale PS-710 Wireless Communication Unit is designed to provide reliable, cable-free data transmission between compatible Prime Scale indicators and weighing platforms. Equipped with a 4-pin male connection, this unit ensures a secure and stable link, improving flexibility and reducing cable clutter in industrial and commercial weighing environments. Ideal for warehouses, floor scales, pallet scales, and remote weighing setups, the PS-710 enhances operational efficiency by allowing weight data to be transmitted wirelessly while maintaining accuracy and signal integrity. Key Features Wireless Data Transmission: Eliminates long cables and allows flexible scale placement. 4-Pin Male Connection: Secure and compatible with supported Prime Scale indicators and platforms. Reliable Signal Performance: Stable communication for accurate, uninterrupted data transfer. Easy Plug-and-Play Setup: Simple installation with minimal configuration required. Durable Construction: Built for industrial and commercial environments. Enhanced Workplace Safety: Reduces tripping hazards caused by cables. Compatible with Prime Scale Systems: Designed to integrate seamlessly with supported Prime Scale scales and indicators. Compact & Lightweight: Easy to install and relocate as needed. Ideal Applications: Floor scales, pallet scales, bench scales, warehouses, and shipping areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.