Shop PRIME SYSTEMS
See all product information
Create Account
NTEP 18x18 Bench Scale 500x0.1 lb with indicator Stainless Steel
- Mfr # LP7611-1818-ebay
- Zoro # G822800526
product price:Â
$
911.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 in
Overall Height
10 in
Weighing Surface Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP7611-1818-ebay
- Zoro #
- G822800526
- UPC #
- 676525387966
- Country of Origin
- United States
Dimensions
- Overall Length
- 60 in
- Overall Height
- 10 in
- Weighing Surface Width
- 60 in
Description
The Prime Systems NTEP Bench Scale is a precision-engineered weighing solution built for accuracy, durability, and legal-for-trade applications. Featuring a capacity of 500 lb with 0.1 lb readability, this 18" x 18" stainless steel platform scale is perfect for retail, packaging, food service, shipping, and industrial operations. Constructed with stainless steel for durability and easy cleaning, it is ideal for environments where hygiene and strength are essential. The included digital indicator provides fast, clear, and reliable weight readings, ensuring smooth workflow and accurate transactions. With NTEP certification, this bench scale is fully compliant for commercial trade use. Key Features: NTEP Certified - Legal for trade weighing Capacity: 500 lb Readability: 0.1 lb Platform Size: 18" x 18" stainless steel Durable stainless steel construction - resistant to corrosion and easy to clean Digital indicator included with bright, user-friendly display High-accuracy load cell technology for reliable performance Compact bench-top design - fits seamlessly in retail, industrial, and food processing environments The Prime Systems NTEP 500x0.1 lb Bench Scale with Stainless Steel Platform and Indicator delivers certified accuracy, rugged durability, and dependable performance-making it the ideal choice for businesses that demand precision and compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.