Prime Scales PS-WCS 36x36 Wheelchair Medical Scale 1000lb w Reading Indicator

  • Mfr # PS-WCS-3636

  • Zoro # G822800489


product price: $1,004.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-WCS-3636
Zoro #
G822800489
UPC #
676525251809
Country of Origin
United States

Description

The Prime Scales PS-WCS is a professional-grade wheelchair medical scale designed for hospitals, clinics, nursing homes, and home healthcare environments. With a 1,000 lb capacity, this scale offers accurate and comfortable patient weighing, including those in wheelchairs or with limited mobility. Equipped with a large, low-profile platform and built-in ramps, it allows for easy roll-on access. The included digital indicator provides precise readings and supports LB/KG units, tare, and zero functions, ensuring smooth clinical operation. Key Features: Wheelchair Accessible Design - Low-profile platform with integrated entry/exit ramps High Capacity - 1,000 lb / 450 kg - Suitable for bariatric and general medical use Digital Indicator Included - Displays LB/KG, supports tare and zero functions Accurate & Reliable - Medical-grade precision for clinical accuracy Dual Power Supply - Operates via 110V AC adapter or rechargeable battery Durable Steel Construction - Powder-coated frame with non-slip platform RS232 Output - Optional data transfer to printer or PC (model dependent) Easy Setup & Portable - Can be moved when needed; foldable ramp options available (select models) Technical Specifications: Model: PS-WCS Capacity: 1,000 lb (450 kg) Graduation: 0.2 lb / 0.1 kg Platform Size: Approx. 36" x 36" Ramp: Integrated on both sides Display Unit: LCD or LED Digital Indicator (model dependent) Units: LB / KG switchable Power: AC adapter + internal rechargeable battery Tare Function: Yes Output: RS232 serial (select models) Construction: Heavy-duty steel with anti-slip coating Ideal For: Hospitals & Medical Clinics Nursing Homes & Rehabilitation Centers Bariatric Facilities Home Healthcare Providers Physical Therapy Offices Flat area dimensions: 31"Wx25"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.