Prime Scales Stainless Steel NTEP Indicator, Trade Legal
Mfr # PS-IN202SS
Zoro # G722800527
product price: $581.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-IN202SS
Zoro #
G722800527
UPC #
676525267435
Country of Origin
United States
Description
Prime Scales PS-IN202SS Stainless Steel Indicator. NTEP Legal for Trade The Prime PS-IN202SS is a professional-grade Legal for Trade (NTEP Certified) digital weight indicator designed for high-accuracy applications in industrial, commercial, and heavy-duty environments. With its durable 304 stainless steel housing and IP-67 waterproof rating, this indicator is built to endure harsh conditions-making it the perfect choice for floor scales, truck scales, hoppers, and other heavy equipment. Key Features: 1.5" Super Bright LED Display - Large and easy to read, even from a distance Supports Up to 8 Load Cells - Powers up to eight 350Pi load cells for large-scale applications Configurable A/D Conversion Rate - Allows accurate and responsive measurements Full Digital Calibration - Simple setup with precise, full-range calibration options Display Modes - Choose between NET or GROSS weight modes Motion Detection & Auto Zero - Ensures stable and accurate readings Printer & Data Output - Serial port for printers, PCs, or continuous data transmission User-Friendly Interface - Intuitive five-button keypad for easy operation Flexible Mounting - Includes tilt stand and wall-mounting bracket Dual Power Options - Operates via 110V AC/DC adapter Compact & Durable - Dimensions: 9.3" (L) x 2.8" (D) x 6.5" (H) with bracket NTEP Certified (COC# 12-112) - Legal for trade, suitable for commercial use Ideal For: Industrial floor scales Small truck scales Hopper/tank weighing systems Warehouse and shipping centers Food processing and manufacturing environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.