3001319 Indoor Timer with Remote Control & Grounded Outlets; White - 15 amp
- Mfr # 3001319
- Zoro # G404076707
product price:Â
$
49.19
/ea
Key Features
Indoor/Outdoor Usage
Indoor/Outdoor
Body Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3001319
- Zoro #
- G404076707
- UPC #
- 54732816095
- Country of Origin
- China
Details
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Body Color
- White
Description
Indoor remote control timer outlet with 2 grounded outlets.One remote can operate all three outlets. Ideal for holiday decorations, hard to reach lamps, and beneficial for the mobility impaired.
Features- Indoor Timer with Remote Control & Grounded Outlets
- Color: White
- Amps: 15 amps
- Grounded outlets
- Indoor or Outdoor: Indoor
- Programmable: Yes
- Wireless remote control operates from up to 80 feet away
- Two grounded outlets
- One CR2032 button cell battery included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.