3001320 Indoor Timer with Remote Control & Grounded Outlets; White
- Mfr # 3001320
- Zoro # G004076718
product price:Â
$
39.19
/ea
Key Features
Indoor/Outdoor Usage
Indoor, Outdoor
Body Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3001320
- Zoro #
- G004076718
- UPC #
- 54732831395
- Country of Origin
- China
Details
- Item
- Electromechanical Timer
- Indoor/Outdoor Usage
- Indoor, Outdoor
- Body Color
- White
Description
Indoor remote control timer with two grounded outlets. Remote functions are On, Off and then On with a countdown timer of 30 minutes,1 hour, 2 hours and 4 hours.
Features- Indoor Timer with Remote Control & Grounded Outlets
- Color: White
- Indoor or Outdoor: Indoor
- Programmable: Yes
- Grounded outlets
- Wireless remote control that will operate from up to 80' away
- Two 3 prong grounded outlets
- Compatible with CFL, LED, fluorescent and incandescent bulbs
- Includes 1 CR2032 battery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.