1/4in Hi Flow V-Series Air Quick Connect Plug x 3/8in Male NPT Threads, 25PK

  • Mfr # HP1438MS-B25-P

  • Zoro # G315189978


product price:  $46.79
/pk 25, $1.87/ea

Key Features

Basic Fitting Material
Steel
Tube Size
1/4 in
Max. Pressure
200 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP1438MS-B25-P
Zoro #
G315189978
UPC #
816227014573
Country of Origin
China

Dimensions

Tube Size
1/4 in

Details

Basic Fitting Material
Steel
Max. Pressure
200 PSI

Description

  • •Hi Flow - V Series Quick Connect Plugs (Bulk 25 Pack)
  • •50% higher air flow than standard quick connect fittings
  • •Heat treated steel construction with zinc plating, for long life and corrosion resistance
  • •Connect to Hi-Flow / V Series Style couplers
  • •3/8" Male NPT Threads for larger inlet port air tools and nailers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.