Shop ZORO SELECT

Tee, Alum, Thrd1/2", Thrd1/2", Thrd1/2"

  • Mfr # ZUSA-PF-9529
  • Zoro # G7689504

product price: 
$
24.89
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9529
Zoro #
G7689504
UPC #
193005063276
Country of Origin
United States

Dimensions

Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size C
1/2"-14
Fitting Thread Size B
1/2"-14
Fitting Thread Size A
1/2"-14

Details

Item
Metal Pipe Tee
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Color
Silver
Fitting Side B Gender
Female
Class
Class 150
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
150 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side C Pipe Threading
14
Fitting Side B Type
Threaded
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Fitting Side C Type
Threaded
Fitting Side B Pipe Threading
14
Fitting Side A Type
Threaded
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Side 3 Thread Type
NPT
Material Grade
6061-T6
Side B Thread Type
NPT
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure

Description

Tee, Aluminum, Class Class 150, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.