Deck Screw, #10 x 4 in, Torx Drive, 12 PK
Mfr # L4STT1
Zoro # G006992641
product price:Â $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
Key Features
Torx Drive
Screw Size
#10
Fastener Length
4 in
Finish
Tan
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L4STT1
Zoro #
G006992641
UPC #
764666692015
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4 in
Details
Drive
Torx
Finish
Tan
Item
Deck Screw
System of Measurement
Inch
Description
Screw Star Grn 10X4" 5#, 4PK, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.