Torsion Spring, Deflection Angle 180 deg.
Mfr # GD 12233
Zoro # G0592809
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Spring Length @ Torque
0.25 in
Deflection Angle (Deg.)
180 Degrees
Leg Length
32 in
Max. Rod Outside Dia.
2 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD 12233
Zoro #
G0592809
UPC #
049793122339
Country of Origin
China
Dimensions
Spring Length @ Torque
0.25 in
Leg Length
32 in
Max. Rod Outside Dia.
2 in
Wire Dia.
0.243 in
Outside Dia.
2 in
Free Length
32 in
Outside Diameter
2 1/2 in
Wire Diameter
0.243 in
Inside Diameter
2 in
Details
Deflection Angle (Deg.)
180 Degrees
Wind Direction
Left Hand
Item
Garage Spring
Material
Steel
Number of Coils
131.687
Finish
Plain
Initial Tension
176 lb
Product Type
Torsion Spring
End Type
Closed Drawbar
System of Measurement
Inch
Includes
Stationary Cones, Winding Cones
Coils per Inch
4.11
Deflection Angle
180 Degrees
Description
Torsion Spring, Material Carbon Steel, Finish Plain, Leg Length 32.0 in, Outside Dia. 2 in, Max. Rod Outside Dia. 0.25 in, Spring Length @ Torque 0.25 in, Deflection Angle (Deg.) 180, Number of Coils 4.0, Wind Direction Left Hand, Wire Dia. 0.243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.